Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Wraptor™ Wire and Cable Labels
Shop All Brady Corporation Products
Click to view available options
Size (English):
0.5 x 0.75 in. (W x H)
0.5 x 1.5 in. (W x H)
1 x 1 in.
1 x 1.25 in. (W x H)
1 x 1.5 in. (W x H)
1 x 2.25 in. (W x H)
1.5 x 2.5 in. (W x H)
2 x 1.5 in. (W x H)
2 x 3 in. (W x H)
Description
- Self-laminating vinyl
- Available in a variety of sizes
- Excellent resistance to water, oil, and solvents
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Compatible surface: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Format | Roll |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Wraptor wire and cable labels |
| For Use With (Application) | Wire and cable marking, panel identification |
| For Use With (Equipment) | WRAPTOR Wire Marking System |
| Size (English) | 1 x 1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction