Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Wright-Giemsa Stain

Catalog No. p-2894088
Click to view available options
Quantity:
32 oz.
1 gal.
This item is not returnable. View return policy
This item is not returnable. View return policy

Produces somewhat darker results when compared with Giemsa, particularly in the blue to magenta shades

Produces somewhat darker results compared with Giemsa, particularly in the blue to magenta shades.

Specifications

Quantity 32 oz.
Boiling Point 65°C
Format Liquid
Type Wright-Giemsa Stain
For Use With (Application) Produces somewhat darker results compared with giemsa, particularly in the blue to magenta shades
Color Purple
Melting Point -94°C
Packaging Bottle
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.