Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers

Catalog No. 14400123
Click to view available options
Frequency:
50 Hz
60 cycles
Voltage:
115 V
220 V
No. of Positions:
4
8
12
16
24
Model:
75-AA
75-BB
75-BT
75-CC
75-DD
75-FF
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Bench top shakers with swirling action of hand mixing

  • Single Speed with Timer
  • Material: Aluminum and steel
  • Max tested Load at 4.5kg (10 lb.)
  • Color: Blue and white

Warranty and Services

One Year

Specifications

Speed Range 385 rpm
Voltage 220 V
Product Type Laboratory Shaker
Frequency 50 Hz
Weight (English) 70 lb.
Weight (Metric) 31.7 kg
Model 75-BB
Includes Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake
No. of Positions 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.