Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers
Click to view available options
Frequency:
50 Hz
60 cycles
Voltage:
115 V
220 V
No. of Positions:
4
8
12
16
24
Model:
75-AA
75-BB
75-BT
75-CC
75-DD
75-FF
Description
- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty and Services
One Year
Specifications
Specifications
Speed Range | 385 rpm |
Voltage | 115 V |
Product Type | Laboratory Shaker |
Frequency | 60 cycles |
Weight (English) | 70 lb. |
Weight (Metric) | 31.7 kg |
Model | 75-BB |
Includes | Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |
No. of Positions | 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction