Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ X‐LAB™ System

Catalog No. p-7192927 Shop All Corning Products
Click to view available options
Product Type:
Control Module
Disposable Cartridges
Docking Station
Quantity:
1/Pk., 1/Cs.
1/Pk., 2/Cs.

Corning™ X‐LAB™ System is designed to separate and harvest a programmable volume of target cell populations from blood and blood products without use of density gradient media, in a closed, sterile device, ensuring consistent, reliable, efficient, high-recovery results.

  • Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.
  • Processing data can be transferred to X-SERIES™ DataTrak software to further support GMP processing, monitoring and reporting of information.
  • Flexible solution for efficient, reliable, and reproducible density gradient media free recovery of target cell populations from blood and blood products.
  • Automated, functionally closed, sterile system
  • Density gradient media free sedimentation-based harvest
  • Consistent, high recovery (>90%) of viable cells
  • Customized protocols
  • Process 40 mL to 240 mL
  • Programmable harvest volume of 3 mL to 40 mL
  • Average processing time of 35 minutes depending on source material
  • Barcode tracking of supplies and process steps electronically
  • Precise selection of target cells
  • Single-use, disposable cartridge
  • US class I medical devices
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) X-LAB System
For Use With (Application) Blood and Blood Products
Quantity 1/Pk., 1/Cs.
Product Type Control Module
Detection Method Accelerometer and optical sensors
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.