Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge Amide Column

Catalog No. NC1157519 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
NC1157519 150 mm 4.6 mm 3.5 μm
50-791-214 150 mm 2.1 mm 3.5 μm
50-791-216 50 mm 3 mm 3.5 μm
50-791-213 50 mm 2.1 mm 3.5 μm
50-791-215 30 mm 3 mm 3.5 μm
NC0688040 250 mm 4.6 mm 3.5 μm
50-466-120 50 mm 1 mm 3.5 μm
50-791-218 30 mm 4.6 mm 3.5 μm
50-791-219 50 mm 4.6 mm 3.5 μm
50-466-348 150 mm 4.6 mm 5 μm
50-466-340 30 mm 2.1 mm 5 μm
50-466-341 50 mm 2.1 mm 5 μm
50-466-342 100 mm 2.1 mm 5 μm
50-466-343 150 mm 2.1 mm 5 μm
50-466-344 50 mm 3 mm 5 μm
50-466-345 100 mm 3 mm 5 μm
50-466-346 50 mm 4.6 mm 5 μm
50-466-347 100 mm 4.6 mm 5 μm
50-466-349 250 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. NC1157519 Supplier Waters Corporation Supplier No. 186004869
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars.

  • XBridge Amide columns offer you a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 11 to enable the separation of polar analytes spanning a wide range of polarity, structural moiety and pKa.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L68
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.