Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge BEH Amide XP Method Validation Kit

Catalog No. 50201587 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-201-587 100 mm 4.6 mm
50-179-596 50 mm 2.1 mm
50-179-597 100 mm 2.1 mm
50-179-598 50 mm 3 mm
50-179-599 100 mm 3 mm
50-201-586 50 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-201-587 Supplier Waters Corporation Supplier No. 186006232
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit consists of three batches of XBridge BEH Amide columns packed with three different batches of sorbent.

  • Includes three batches of XBridge BEH Amide columns packed with three different batches of sorbent.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 2.5 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L68
Endcapped No
Product Type eXtended Performance (XP) Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.