Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters™ XBridge BEH C18 Column

Catalog No. 502392990 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
3.5 μm
5 μm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Length (Metric):
50 mm
100 mm
150 mm
250 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Diameter (Metric) Length (Metric)
50-239-2990 3.5 μm 4.6 mm 150 mm
50-239-2252 5 μm 4.6 mm 250 mm
50-239-0894 5 μm 4.6 mm 150 mm
50-239-0917 3.5 μm 4.6 mm 50 mm
50-239-0747 3.5 μm 2.1 mm 50 mm
50-239-1948 3.5 μm 3 mm 150 mm
50-239-0950 3.5 μm 4.6 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 50-239-2990 Supplier Waters™ Supplier No. 186003034RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Delivers reliable reversed-phase HPLC separations with broad pH stability, low column bleed and consistent performance for a wide range of analytical applications.

  • C18 chemistry for reversed-phase HPLC separations
  • 130 A BEH hybrid particle technology
  • Broad pH operating range from 1 to 12
  • Maximum pressure 6000 psi (415 bar)
  • USP L1 classification with low silanol activity
  • Available in multiple particle sizes and column dimensions
  • 1 column per package

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 3.5 μm
Pore Size 130 Å
Carbon Load 18%
Phase Reversed Phase
Material Stainless Steel
Purification Target Small Molecule
Technique HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.