Learn More
Description
- C8 chemistry for reversed-phase HPLC separations
- 130 A BEH hybrid particles; 3.5 μm particle size
- 4.6 mm inner diameter x 150 mm length
- pH range 1 to 12; maximum pressure 6000 psi (415 bar)
- USP classification L7; endcapped with low silanol activity
- 1 column per package
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Particle Size | 3.5 μm |
| Pore Size | 130 Å |
| Carbon Load | 13% |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Purification Target | Small Molecule |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.