Learn More
Description
- C18 chemistry with Shield RP18 embedded-polar-group bonding
- Reversed-phase HPLC separation mode with alternate selectivity
- 130 A BEH hybrid particles; 5 μm particle size
- 4.6 mm inner diameter x 250 mm length
- pH range 2 to 11; maximum pressure 6000 psi (415 bar)
- USP classification L1; endcapped with low silanol activity
- 1 column per package
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 130 Å |
| Carbon Load | 17% |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Purification Target | Small Molecule |
| Technique | HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.