Learn More
Waters Corporation XBridge BEH200 SEC Guard Column and Standard
Shop All Waters Chromatography Solutions Products
Description
- Ideally suited for HPLC-based SEC separations.
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 30 mm |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 200 Å |
| Quantity | 1/Ea. |
| USP Type | L33 |
| Endcapped | No |
| For Use With (Application) | Protein |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.