Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge BEH300 C4 Method Validation Kit

Catalog No. 50466130 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-466-130 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-466-130 Supplier Waters Corporation Supplier No. 186005465
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The reproducibility of a chromatographic column has a critical impact on the long-term reliability and robustness of an analytical method, and its reproducibility lies completely outside the user's control.

  • With exceptional batch-to-batch and column-to-column reproducibility, Waters well-established particle and column manufacturing process control provides confidence in the long-term reliability of your analytical method.
  • XBridge BEH300 C4, 3.5 μm Method Validation Kit includes three batches of chromatographic media [derived from different base particles] to judge the quality, reliability, and consistency of your chromatographic method.
  • Each batch of selected XBridge BEH300 C18, 3.5 μm chemistry is specifically QC tested with a mixture of carefully selected protein standards to help ensure consistent  performance.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 300 Å
Quantity 3/Pk.
USP Type L26
Endcapped No
For Use With (Application) Protein
Product Type Method Validation Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.