Learn More
Description
- Biphenyl chemistry provides complementary selectivity to C18 and phenyl stationary phases, especially for polyaromatic compounds
- MaxPeak Premier Hardware Technology reduces unwanted analyte/surface interactions to help improve peak shape and preserve signal intensity
- Low-bleed sorbent supports UV and MS compatibility
- Stable across pH 1.5 to 10 with excellent batch-to-batch reproducibility
- 2.5 μm spherical BEH particles with 130 A pore size
- 4.6 mm inner diameter x 150 mm length
- Maximum pressure 10,000 psi (690 bar); temperature limits 60°C at low pH and 45°C at high pH
- USP L11; endcapped with low silanol activity and 16% carbon load
- 1 column per package
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Particle Size | 2.5 μm |
| Pore Size | 130 Å |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Purification Target | Small Molecule |
| Technique | Reverse Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.