Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge C18 Column

Catalog No. NC1423282 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
NC1423282 50 mm 2.1 mm 5 μm
50-781-557 250 mm 4.6 mm 5 μm
50-781-473 30 mm 2.1 mm 3.5 μm
50-781-474 50 mm 2.1 mm 3.5 μm
50-781-475 100 mm 2.1 mm 3.5 μm
50-781-476 150 mm 2.1 mm 3.5 μm
50-781-478 30 mm 3 mm 3.5 μm
50-781-479 50 mm 3 mm 3.5 μm
50-781-480 100 mm 3 mm 3.5 μm
50-781-481 150 mm 3 mm 3.5 μm
50-781-483 30 mm 4.6 mm 3.5 μm
50-781-484 50 mm 4.6 mm 3.5 μm
50-781-485 75 mm 4.6 mm 3.5 μm
50-781-486 100 mm 4.6 mm 3.5 μm
50-781-487 150 mm 4.6 mm 3.5 μm
50-781-547 20 mm 2.1 mm 5 μm
50-781-553 50 mm 4.6 mm 5 μm
50-781-554 75 mm 4.6 mm 5 μm
50-781-555 100 mm 4.6 mm 5 μm
50-781-556 150 mm 4.6 mm 5 μm
50-781-562 50 mm 1 mm 3.5 μm
50-781-564 150 mm 1 mm 3.5 μm
50-781-568 100 mm 3 mm 5 μm
50-781-549 100 mm 2.1 mm 5 μm
50-781-550 150 mm 2.1 mm 5 μm
50-781-551 30 mm 3 mm 5 μm
50-781-552 150 mm 3 mm 5 μm
50-781-563 100 mm 1 mm 5 μm
50-781-565 30 mm 2.1 mm 5 μm
50-781-567 50 mm 3 mm 5 μm
50-781-569 250 mm 3 mm 5 μm
50-781-571 30 mm 4.6 mm 5 μm
50-782-077 250 mm 4.6 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. NC1423282 Supplier Waters Corporation Supplier No. 186003108
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.