Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge C18 Method Validation Kit

Catalog No. 50782030 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-782-030 150 mm 4.6 mm 5 μm
50-782-021 100 mm 2.1 mm 3.5 μm
50-782-022 100 mm 3 mm 3.5 μm
50-782-023 150 mm 3 mm 3.5 μm
50-782-024 100 mm 4.6 mm 3.5 μm
50-782-025 150 mm 4.6 mm 3.5 μm
50-782-026 150 mm 2.1 mm 5 μm
50-782-027 100 mm 2.1 mm 5 μm
50-782-028 150 mm 3 mm 5 μm
50-782-029 100 mm 4.6 mm 5 μm
50-465-957 250 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 50-782-030 Supplier Waters Corporation Supplier No. 186003775
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Product Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.