Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge C8 IS Column

Catalog No. 50781621 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.5 μm
3.5 μm
5 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Particle Size
50-781-621 4.6 mm 5 μm
50-781-608 2.1 mm 3.5 μm
50-781-598 3 mm 2.5 μm
50-781-609 3 mm 3.5 μm
50-781-611 4.6 mm 3.5 μm
50-781-614 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-781-621 Supplier Waters Corporation Supplier No. 186003193
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.

  • Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 20 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Intelligent Speed (IS) Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.