Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge HILIC Column

Catalog No. 50782433 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-782-433 250 mm 4.6 mm 5 μm
50-782-408 50 mm 1 mm 3.5 μm
50-782-420 150 mm 4.6 mm 3.5 μm
50-782-423 50 mm 2.1 mm 5 μm
50-782-431 100 mm 4.6 mm 5 μm
50-782-410 30 mm 2.1 mm 3.5 μm
50-782-411 50 mm 2.1 mm 3.5 μm
50-782-413 150 mm 2.1 mm 3.5 μm
50-782-414 50 mm 3 mm 3.5 μm
50-782-415 100 mm 3 mm 3.5 μm
50-782-417 30 mm 4.6 mm 3.5 μm
50-782-412 100 mm 2.1 mm 3.5 μm
50-782-418 50 mm 4.6 mm 3.5 μm
50-782-419 100 mm 4.6 mm 3.5 μm
50-782-422 30 mm 2.1 mm 5 μm
50-782-424 100 mm 2.1 mm 5 μm
50-782-425 150 mm 2.1 mm 5 μm
50-782-426 50 mm 3 mm 5 μm
50-782-427 100 mm 3 mm 5 μm
50-782-429 30 mm 4.6 mm 5 μm
50-782-430 50 mm 4.6 mm 5 μm
50-782-432 150 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 50-782-433 Supplier Waters Corporation Supplier No. 186004454
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds.

  • These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
  • More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L3
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.