Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge OST C18 Column

Catalog No. 50782084 Shop All Waters Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
2.1 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
50-782-084 4.6 mm
50-782-083 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-782-084 Supplier Waters Corporation Supplier No. 186003953
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Oligonucleotide Separation Technology (OST) columns are based on the second generation of hybrid-silica BEH™ Technology particles functionalized with C18.

  • The separation of detritylated synthetic oligonucleotide samples is based on the well-established method of ion-pair, reversed-phase chromatography.
  • The availability of 1.7 μm UPLC technology or 2.5 μm HPLC particles in various column dimensions provides flexibility to meet various laboratory-scale isolation or analysis needs and delivers exceptional sample resolution and superior column life.
  • In addition, Waters manufacturing and quality control testing procedures help ensure consistent batch-to-batch and column-to-column performance regardless of application demands.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 2.5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
For Use With (Application) Oligonucleotide
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.