Learn More
Waters Corporation XBridge OST C18 Method Validation Kit
Shop All Waters Chromatography Solutions Products
Description
- With exceptional batch-to-batch and column-to-column reproducibility, Waters well-established particle and column manufacturing process control provides confidence in the long-term reliability of your analytical method.
- ACQUITY OST C18, 135 A, 2.5 μm Method Validation Kit includes three batches of chromatographic media [derived from different base particles] to judge the quality, reliability, and consistency of your chromatographic method.
- Each batch is specifically QC tested with a mixture of synthetic oligonucleotides to help ensure consistent performance.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Shape | Spherical |
| Particle Size | 2.5 μm |
| Pore Size | 130 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| For Use With (Application) | Oligonucleotide |
| Product Type | Method Validation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.