Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XBridge Prep C8 Column

Catalog No. 50782140 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
19 mm
30 mm
50 mm
Particle Size:
5 μm
6 μm
10 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-782-140 250 mm 19 mm 5 μm
50-781-453 100 mm 30 mm 6 μm
50-781-450 100 mm 19 mm 5 μm
50-781-451 150 mm 19 mm 5 μm
50-781-535 150 mm 30 mm 5 μm
50-781-641 75 mm 30 mm 5 μm
50-782-069 50 mm 50 mm 5 μm
50-782-073 100 mm 50 mm 5 μm
50-781-449 50 mm 19 mm 5 μm
50-781-452 50 mm 30 mm 5 μm
50-782-124 10 mm 10 mm 10 μm
50-782-127 10 mm 19 mm 10 μm
50-782-128 50 mm 19 mm 10 μm
50-782-129 100 mm 19 mm 10 μm
50-782-130 150 mm 19 mm 10 μm
50-782-131 250 mm 19 mm 10 μm
50-782-132 150 mm 30 mm 10 μm
50-782-133 250 mm 30 mm 10 μm
50-782-134 50 mm 50 mm 10 μm
50-782-135 100 mm 50 mm 10 μm
50-782-136 150 mm 50 mm 10 μm
50-782-137 250 mm 50 mm 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 50-782-140 Supplier Waters Corporation Supplier No. 186004023
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.

  • Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.