Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever KLEEN™ XChangeXD Extra Durable Wide Replacement Head with Metal Tape Splitter, Antimicrobial
GREENER_CHOICE

Catalog No. 17800693
Click to view available options
Color:
Green

The KLEEN™ XChangeXD Blade Head is an EXTRA DURABLE robust blade head infused with KLEEN™ antimicrobial material, engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. The proprietary Smooth-Kut technology increases cutting speed by preventing corrugate from clogging the blade.

  • Compatible with the KLEENTM XChangeXD and EcoXChangeXD safety cutters.
  • Thickset XD replaceable blade head offers exceptional durability, engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. Cuts up to 1 MILE of corrugate before needing to be replaced!
  • Proprietary Smooth-KutTM technology prevents corrugate from clogging in the blade for faster, smoother, and more ergonomic cutting.
  • Infused with KLEENTMantimicrobial to prevent the growth of bacteria on the product.
  • Concealed high-quality carbon steel blade reduces cut injuries and damaged goods.
  • Industrial metal tape splitter preserves blade life.
  • Made and rigorously tested in the U.S.A.

Specifications

Blade Material Carbon Steel
Product Type Klever X Change Wide Head
For Use With (Application) Cutting Double-wall Corrugate/Gaylords, Smile/Tray Cuts, Boxes/Corrugate, Tape
Length (English) Blade 0.23 in.
Length (Metric) Blade 5.84 mm
Size 5 x 5 x 0.75 in. (L x W x H)
Length (English) 2.62 in.
Length (Metric) 66.67 mm
For Use With (Equipment) KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y, KCJ-XC-65X, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-35B, KCJ-XC-35G, ECO-200XC-20EX, ECO-200XC-30EX, ECO-200XC-35EX, ECO-200XC-65EX
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.63 mm
Certifications/Compliance ISO 22196
Autoclavable Not Autoclavable
Color Green
Quantity 12/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.75 in.
Width (Metric) Blade 44.45 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.