Learn More
Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor

Shop All Labconco Corporation Products


Description
Requires
Work surface and supporting base, available separately
Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.
- No outside ducting required
- Accommodate large analytical and micro balances
- Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
- Intrinsically safe, negative-pressure design
- Space-saving design–no separate filtered exhauster is required
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
- Particulate containment independently verified by SafeBridge Consultants, Inc.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
- Top-accessible HEPA filter for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Upper dilution air supply
- Upper containment sash foil
- Upper diffuser screen
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Pressure gauge
- Quiet operation–as low as 48dB
- Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
- Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
- External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
- Two utility ports for pass-through of electrical cords
Guardian Airflow Monitor
- Continuously monitors airflow
- Green LED glows when airflow is within setpoint range
- Rred LED glows and audible alarm that sounds when airflow is outside setpoint range
Certifications
SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Filtered Balance System |
| Coating | Epoxy |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum and Steel |
| Certifications/Compliance | SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE |
| Depth (English) | 29 in. |
| Depth (English) Interior | 23.4 in. |
| Depth (Metric) | 73.66 cm |
| Depth (Metric) Interior | 59.4 cm |
| For Use With (Application) | Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.