Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Systems with Guardian™ Airflow Monitor
SDP

Catalog No. 1030492 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (Metric) Interior:
59.4 cm
76.2 cm
Width (Metric):
60.9 cm
91.4 cm
121.9 cm
152.4 cm
182.8 cm
Voltage:
115 V
230 V
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Interior Width (Metric) Voltage
10-304-92 59.4 cm 91.4 cm 230 V
10-305-122 - 182.8 cm -
10-305-101 59.4 cm 152.4 cm 115 V
10-304-88 59.4 cm 60.9 cm 230 V
10-304-96 59.4 cm 121.9 cm 230 V
10-304-94 59.4 cm 121.9 cm 115 V
10-305-104 - 152.4 cm -
10-305-116 59.4 cm 182.8 cm 230 V
10-304-90 59.4 cm 91.4 cm 115 V
10-305-107 76.2 cm 152.4 cm 115 V
10-305-113 59.4 cm 182.8 cm 115 V
10-304-86 59.4 cm 60.9 cm 115 V
10-305-110 - 152.4 cm -
10-305-119 76.2 cm 182.8 cm 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-304-92 Supplier Labconco™ Supplier No. 3950321
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Work surface and supporting base, available separately

Labconco XPert™ Filtered Balance Systems come with Guardian™ Airflow Monitor for added convenience.

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design–no separate filtered exhauster is required
Operation
  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation–as low as 48dB
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
  • Two utility ports for pass-through of electrical cords

Guardian Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Rred LED glows and audible alarm that sounds when airflow is outside setpoint range

Certifications

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)

Specifications

Product Type Filtered Balance System
Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Depth (English) 29 in.
Depth (English) Interior 23.4 in.
Depth (Metric) 73.66 cm
Depth (Metric) Interior 59.4 cm
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
For Use With (Equipment) Large micro and analytical balances
Height (English) 37.1 in.
Height (English) Interior 22.7 in.
Height (English) Sash Opening 9.4 in.
Height (Metric) 94.2 cm
Height (Metric) Interior 57.6 cm
Height (Metric) Sash Opening 23.9 cm
Hertz 50 Hz
Includes Guardian Airflow Monitor
Noise Level 58 to 61 dBA at 100 fpm, 53 to 58 dBA at 80 fpm, 48 to 53 dBA at 60 fpm
Ports 2 Utility
Voltage 230 V
Warranty 1 Year
Weight (English) 230 lb.
Weight (Metric) 104 kg
Width (English) 36 in.
Width (English) Interior 33.6 in.
Width (Metric) 91.4 cm
Width (Metric) Interior 85.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.