Learn More
Description
- Intuitive operating concept for quick and easy work
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 mL and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density, or similar factors)
Specifications
Specifications
| Battery Type | Rechargeable |
| Compatible Tips | epT.I.P.S |
| Color | Yellow |
| Number of Channels | 12 |
| Product Line | Xplorer |
| Type | Electronic Pipette Bundle |
| Volume (Metric) | 5 to 100 μL |
| Display | Digital |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.