Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Xplorer™ 8-channel plus epT.I.P.S. Bundle
Click to view available options
Volume (Metric):
50 to 1200 μL
Color:
Green
Description
- Intuitive operating concept for quick and easy work
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 mL and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density, or similar factors)

Specifications
Specifications
Battery Type | Rechargeable |
Compatible Tips | epT.I.P.S |
Color | Green |
Number of Channels | 8 |
Product Line | Xplorer |
Type | Electronic Pipette Bundle |
Volume (Metric) | 50 to 1200 μL |
Display | Digital |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction