Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Xplorer™ Electronic Pipettes PROMO

Catalog No. p-7241919
Click to view available options
Volume (Metric):
5 to 100 μL
50 to 1000 μL
This item is not returnable. View return policy
This item is not returnable. View return policy

Eliminate potential error risks associated with manual pipetting. Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single, 8- and 12-channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker with selection dial
  • Innovative ejector and convenient handle
  • Ergonomic display angle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.5% at ±0.75 μL/30 μL, ±1% at ±1.5 μL/150 μL, ±0.6% at ±1.8 μL
Battery Type Lithium-ion
Color Yellow
Number of Channels 1
Volume (Metric) 5 to 100 μL
Finger Style Ergonomic
For Use With (Equipment) 200 μL epT.I.P.S™ Pipette Tip
Includes Multifunctional Rocker, Spring Loaded Tip Cone, Battery, Charger
Increments 0.1 μL
Multilingual User Interface Yes
Number of Speeds 8 Speeds
Temperature (English) Operating 41°F to 104°F
Temperature (Metric) Operating 5°C to 40°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.