Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO XPR Essential Analytical Balances
Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
120 g / 41 g
120 g / 81 g
220 g
220 g / 121 g
220 g / 81 g
320 g
Min. Sample Weight:
20 mg
82 mg
Description
- One-touch automatic doors to simplify dosing
- FACT automatic internal adjustment
- SmartPan hanging weigh pan
- StatusLight: indicates balance is ready
- MinWeigh: warning function for low weights
- LevelControl: ensures balance is leveled
- Compact ionizer (connectable with stand)
- 7 in. color touchscreen
- ErgoClips for dosing
- SmartTrac: dosing guidance on terminal
- Digital results notepad
- Storage of SOPs in method library
- Advanced user management and password protection
- Compact front-loader design
- Easy-to-clean draft shields
- Overload protection for load cell
- Carbon neutral operation
- LabX connectivity

Specifications
Specifications
Calibration | Internal |
Capacity | 220 g / 121 g |
Display Type | Color TFT Touchscreen |
Readability | 0.1 mg / 0.01 mg |
Min. Sample Weight | 20 mg |
Model | XPR225DUE |
Stabilization Time | 1.5 sec. |
Type | Analytical Balance |
Warranty | 1 Year |
Dimensions (D x W x H) | 456 x 195 x 292 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction