Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ XPR Excellence Automatic Balance
Click to view available options
Capacity:
120 g
220 g
320 g
Description
- Liquid is an additional accessory
- Adjustment: Internal (automatic/FACT)
- Automatic static detection
- Automatic doors
- Leveling guidance
- Automated dispensing
- Supports 21 CFR Part 11 (LabX compatible)
- User management
- Includes EQPac Installation and Qualification to support the highest level of regulatory compliance. Provides regulatory conformance qualification documentation and professional qualification including test procedures and calibration. Installation is completed by a factory-trained METTLER TOLEDO™ Service Technician. (Service must be purchased separately in Canada)

Specifications
Specifications
Connection Type | Ethernet (LAN), USB, RS232, Bluetooth (Optional) |
Capacity | 320 g |
Display Type | Color Touchscreen |
Readability | 0.05 mg |
Material | Die-cast Aluminum, Plastic, Chrome Steel and Glass |
Model | XPR305D5Q |
Stabilization Time | 1.5 Sec |
Type | Automatic Balance |
Electrical Requirements | Input: 100 to 240 V AC ± 10%, 50 to 60 Hz, 1.8 A |
Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction