Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ XPR Legal for Trade Precision Balance
GSA_VA

Catalog No. 01919055 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
10,100 g
120 g, 610 g
1200 g, 6100 g
1210 g
15,100 g
16,100 g
20,100 g
210 g
2100 g
310 g
3100 g
32,100 g
410 g
4100 g
510 g
5100 g
610 g
6100 g
64,100 g
8100 g
Model:
XPR10001L/A
XPR1202S/A (SmartPan)
XPR1203S/A (SmartPan with draftshield)
XPR15002L/A (SmartPan)
XPR16001L/A
XPR20002LDR/A (SmartPan)
XPR2002S/A (SmartPan)
XPR204S/A (SmartPan)
XPR3003S/A (SmartPan with draftshied)
XPR303S/A (SmartPan with draftshield)
XPR303SN/A (SmartPan)
XPR32000L/A
XPR32001L/A
XPR4001S/A
XPR4002S/A (SmartPan)
XPR404S/A (SmartPan)
XPR5003S/A (SmartPan with draftshield)
XPR504S/A (SmartPan)
XPR6002S/A (SmartPan)
XPR6002SDR/A (SmartPan)
XPR603S/A (SmartPan with draftshield)
XPR603SDR/A (SmartPan with draftshield)
XPR603SN/A (SmartPan)
XPR603SNDR/A (SmartPan)
XPR64000L/A
XPR64001L/A
XPR8001S/A
XPR8002S/A (SmartPan)
Readability:
0.0001 g
0.001 g
0.001 g, 0.01 g
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
Stabilization Time:
0.8 sec.
1 sec.
1.2 sec.
1.5 sec.
1.8 sec.
2 sec.

Catalog No. 01-919-055

Supplier: METTLER TOLEDO™ 30317534

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

XPR Legal for Trade (NTEP Approved) Precision Balances deliver accurate results and support the highest requirements for data integrity and compliance.

Features:

  • LabX automatically saves all results and process information securely in a central database ensuring traceability and FDA 21 CFR part 11 compliance
  • Stability provided by the Monobloc™ weighing cell as well as rugged balance design means results are delivered fast even under challenging production environments
  • NTEP Approved
  • Large pan balances
  • 7 inch color capacitive touchscreen terminal, glove compatible
  • Storage of weighing methods (including sample series and tolerances)
  • Integrated results notepad
  • GWP Approved built-in quality assurance monitoring
  • Customizable tolerance profiles
  • MinWeigh warning function
  • Adjustment and routine test history
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • User Management, individual profiles password protected
  • Change history log
  • Easy connectivity and data export: 4 x USB, 1 x LAN, 1 x RS232
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Integrated label editor, alphanumeric and barcode
  • Export of process and results data to XML or Excel
  • Alibi Memory (available with legally approved models)
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning

Warranty and Services

Yes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NTEP Approved, Legal for Trade
Connection Type 4 x USB, LAN, RS232 compatible
Capacity 10,100 g
Display Type Color Touchscreen
Readability 0.1 g
Material Die-cast Zinc, Die-cast Aluminum
Model XPR10001L/A
Stabilization Time 1.5 sec.
Electrical Requirements 100/240 VAC 50/60 Hz
Legal for Trade Class II

*For use with Legal for Trade / Approved Model Applications*

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.