Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect CSH Phenyl-Hexyl Column

Catalog No. NC1583522 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
3.5 μm
5 μm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
NC1583522 250 mm 4.6 mm 5 μm
50-791-398 100 mm 4.6 mm 3.5 μm
50-791-411 250 mm 3 mm 5 μm
50-791-404 150 mm 2.1 mm 5 μm
50-791-402 50 mm 2.1 mm 5 μm
50-791-379 100 mm 1 mm 3.5 μm
50-791-396 50 mm 4.6 mm 3.5 μm
50-791-384 50 mm 2.1 mm 3.5 μm
50-791-403 100 mm 2.1 mm 5 μm
50-791-385 100 mm 2.1 mm 3.5 μm
50-791-390 50 mm 3 mm 3.5 μm
50-791-395 30 mm 4.6 mm 3.5 μm
50-791-414 30 mm 4.6 mm 5 μm
50-791-415 75 mm 4.6 mm 5 μm
50-791-397 75 mm 4.6 mm 3.5 μm
50-791-417 150 mm 4.6 mm 5 μm
50-791-386 150 mm 2.1 mm 3.5 μm
50-791-401 30 mm 2.1 mm 5 μm
50-791-408 50 mm 3 mm 5 μm
50-791-409 100 mm 3 mm 5 μm
50-791-407 30 mm 3 mm 5 μm
50-791-383 30 mm 2.1 mm 3 μm
50-791-380 150 mm 1 mm 3.5 μm
50-791-392 150 mm 3 mm 3.5 μm
50-791-416 100 mm 4.6 mm 5 μm
50-791-391 100 mm 3 mm 3.5 μm
50-791-378 50 mm 1 mm 3.5 μm
50-791-410 150 mm 3 mm 5 μm
50-466-175 75 mm 2.1 mm 3.5 μm
50-466-178 75 mm 3 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. NC1583522 Supplier Waters Corporation Supplier No. 186005401
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH Phenyl-Hexyl columns provide you with alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development.

  • The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.