Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect CSH Prep C18 Column

Catalog No. NC0781456 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
NC0781456 100 mm 19 mm
50-791-469 250 mm 50 mm
50-791-434 50 mm 30 mm
50-791-467 100 mm 50 mm
50-791-468 150 mm 50 mm
50-791-466 50 mm 50 mm
50-791-432 50 mm 19 mm
50-791-465 250 mm 30 mm
50-791-433 150 mm 19 mm
50-791-464 250 mm 19 mm
50-791-436 100 mm 30 mm
50-791-435 75 mm 30 mm
50-791-437 150 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. NC0781456 Supplier Waters Corporation Supplier No. 186005421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns can be used as general purpose columns that provide alternative selectivity compared to other C18 sorbents.

  • Charged Surface Hybrid (CSH) technology helps you overcome column related problems such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.