Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS C18 Column

Catalog No. 50466172 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-466-172 75 mm 3 mm 3.5 μm
50-466-085 150 mm 4.6 mm 3.5 μm
50-466-084 100 mm 4.6 mm 3.5 μm
50-466-087 250 mm 4.6 mm 3.5 μm
50-466-092 250 mm 4.6 mm 5 μm
50-179-660 150 mm 2.1 mm 3.5 μm
50-179-652 50 mm 1 mm 3.5 μm
50-179-653 100 mm 1 mm 3.5 μm
50-179-654 150 mm 1 mm 3.5 μm
50-179-656 30 mm 2.1 mm 3.5 μm
50-179-657 50 mm 2.1 mm 3.5 μm
50-179-658 75 mm 2.1 mm 3.5 μm
50-179-659 100 mm 2.1 mm 3.5 μm
50-179-663 75 mm 4.6 mm 3.5 μm
50-179-666 30 mm 2.1 mm 5 μm
50-179-667 50 mm 2.1 mm 5 μm
50-179-668 100 mm 2.1 mm 5 μm
50-179-669 150 mm 2.1 mm 5 μm
50-179-672 50 mm 3 mm 5 μm
50-179-673 100 mm 3 mm 5 μm
50-179-674 150 mm 3 mm 5 μm
50-179-675 250 mm 3 mm 5 μm
50-179-677 30 mm 4.6 mm 5 μm
50-179-678 75 mm 4.6 mm 5 μm
50-179-679 100 mm 4.6 mm 5 μm
50-466-079 100 mm 3 mm 3.5 μm
50-466-080 150 mm 3 mm 3.5 μm
50-466-082 30 mm 3 mm 3.5 μm
50-466-083 50 mm 3 mm 3.5 μm
50-466-088 30 mm 4.6 mm 3.5 μm
50-466-089 50 mm 4.6 mm 3.5 μm
50-466-090 150 mm 4.6 mm 5 μm
50-466-119 50 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 50-466-172 Supplier Waters Corporation Supplier No. 186005642
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 is a general-purpose C18 bonded phase column that provides superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH.

  • The HSS C18 packing is the most stable commercially available bonded phase and does not suffer from peak shape issues that plague older stationary phases that rely upon steric protection (and lack of endcapping) to produce stability at low pH.
  • The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 75 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.