Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS C18 Method Validation Kit

Catalog No. 50201621 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-201-621 250 mm 4.6 mm 5 μm
50-201-611 100 mm 2.1 mm 3.5 μm
50-201-614 100 mm 4.6 mm 3.5 μm
50-201-615 150 mm 4.6 mm 3.5 μm
50-201-616 150 mm 2.1 mm 5 μm
50-201-619 100 mm 4.6 mm 5 μm
50-201-620 150 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 50-201-621 Supplier Waters Corporation Supplier No. 186006416
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS C18 is a general-purpose C18 bonded phase column that provides superior peak shape for bases, increased retention, and exceptional column lifetimes at low pH.

  • The HSS C18 packing is the most stable commercially available bonded phase and does not suffer from peak shape issues that plague older stationary phases that rely upon steric protection (and lack of endcapping) to produce stability at low pH.
  • The HSS C18 HPLC columns are fully scalable and are completely transferable to UPLC separations.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Product Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.