Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS C18 SB Column

Catalog No. 50466074 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-466-074 50 mm 4.6 mm 5 μm
50-466-067 150 mm 4.6 mm 3.5 μm
50-466-066 100 mm 4.6 mm 3.5 μm
50-179-698 100 mm 2.1 mm 5 μm
50-466-068 250 mm 4.6 mm 3.5 μm
50-466-069 30 mm 4.6 mm 3.5 μm
50-466-061 100 mm 3 mm 3.5 μm
50-466-070 50 mm 4.6 mm 3.5 μm
50-466-062 150 mm 3 mm 3.5 μm
50-466-071 150 mm 4.6 mm 5 μm
50-466-064 30 mm 3 mm 3.5 μm
50-466-073 250 mm 4.6 mm 5 μm
50-466-065 50 mm 3 mm 3.5 μm
50-179-684 150 mm 1 mm 3.5 μm
50-179-686 30 mm 2.1 mm 3.5 μm
50-179-687 50 mm 2.1 mm 3.5 μm
50-179-688 75 mm 2.1 mm 3.5 μm
50-179-689 100 mm 2.1 mm 3.5 μm
50-179-690 150 mm 2.1 mm 3.5 μm
50-179-693 75 mm 4.6 mm 3.5 μm
50-179-696 30 mm 2.1 mm 5 μm
50-179-697 50 mm 2.1 mm 5 μm
50-179-699 150 mm 2.1 mm 5 μm
50-179-702 50 mm 3 mm 5 μm
50-179-703 100 mm 3 mm 5 μm
50-179-704 150 mm 3 mm 5 μm
50-179-705 250 mm 3 mm 5 μm
50-179-707 30 mm 4.6 mm 5 μm
50-179-708 75 mm 4.6 mm 5 μm
50-179-709 100 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 50-466-074 Supplier Waters Corporation Supplier No. 186004757
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS C18 SB columns are intended for low pH separations that contain complex mixtures of basic and non-basic compounds.

  • HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
  • HSS C18 SB HPLC columns are fully scalable and transferable to UPLC separations.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.