Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS C18 SB Method Validation Kit

Catalog No. 50201632 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-201-632 250 mm 4.6 mm 5 μm
50-201-622 100 mm 2.1 mm 3.5 μm
50-201-624 150 mm 3 mm 3.5 μm
50-201-625 100 mm 4.6 mm 3.5 μm
50-201-626 150 mm 4.6 mm 3.5 μm
50-201-627 150 mm 2.1 mm 5 μm
50-201-630 100 mm 4.6 mm 5 μm
50-201-631 150 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 50-201-632 Supplier Waters Corporation Supplier No. 186006457
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS C18 SB columns are intended for low pH separations that contain complex mixtures of basic and non-basic compounds.

  • HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
  • HSS C18 SB HPLC columns are fully scalable and transferable to UPLC separations.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 3/Pk.
USP Type L1
Endcapped No
Product Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.