Learn More
Waters Corporation XSelect HSS C18 XP Method Validation Kit
Shop All Waters Chromatography Solutions Products
Description
- Includes three batches of XSelect HSS C18 columns packed with three different batches of sorbent.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 2.5 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | eXtended Performance (XP) Method Validation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.