Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS Cyano IS Column

Catalog No. 50179400 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
3.5 μm
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
50-179-400 5 μm
50-179-378 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-179-400 Supplier Waters Corporation Supplier No. 186005927
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS CN HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • The XSelect HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L10
Endcapped No
Product Type Intelligent Speed (IS) Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.