Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS PFP Column

Catalog No. 50179371 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-179-371 250 mm 4.6 mm 5 μm
50-179-357 100 mm 2.1 mm 5 μm
50-179-331 150 mm 1 mm 3.5 μm
50-179-333 30 mm 2.1 mm 3.5 μm
50-179-334 50 mm 2.1 mm 3.5 μm
50-179-335 75 mm 2.1 mm 3.5 μm
50-179-336 100 mm 2.1 mm 3.5 μm
50-179-337 150 mm 2.1 mm 3.5 μm
50-179-339 30 mm 3 mm 3.5 μm
50-179-340 50 mm 3 mm 3.5 μm
50-179-341 75 mm 3 mm 3.5 μm
50-179-342 100 mm 3 mm 3.5 μm
50-179-345 30 mm 4.6 mm 3.5 μm
50-179-346 50 mm 4.6 mm 3.5 μm
50-179-347 75 mm 4.6 mm 3.5 μm
50-179-348 100 mm 4.6 mm 3.5 μm
50-179-349 150 mm 4.6 mm 3.5 μm
50-179-350 250 mm 4.6 mm 3.5 μm
50-179-355 30 mm 2.1 mm 5 μm
50-179-356 50 mm 2.1 mm 5 μm
50-179-358 150 mm 2.1 mm 5 μm
50-179-361 50 mm 3 mm 5 μm
50-179-362 100 mm 3 mm 5 μm
50-179-363 150 mm 3 mm 5 μm
50-179-366 30 mm 4.6 mm 5 μm
50-179-367 50 mm 4.6 mm 5 μm
50-179-369 100 mm 4.6 mm 5 μm
50-179-370 150 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 50-179-371 Supplier Waters Corporation Supplier No. 186005886
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.

  • The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.