Learn More
Description
- The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L43 |
| Endcapped | No |
| Product Type | Intelligent Speed (IS) Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.