Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelect HSS T3 Column

Catalog No. 50466171 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-466-171 75 mm 3 mm 3.5 μm
50-466-101 50 mm 3 mm 3.5 μm
50-466-107 50 mm 4.6 mm 3.5 μm
50-466-105 250 mm 4.6 mm 3.5 μm
50-466-097 100 mm 3 mm 3.5 μm
50-466-103 150 mm 4.6 mm 3.5 μm
50-179-712 50 mm 1 mm 3.5 μm
50-179-713 100 mm 1 mm 3.5 μm
50-179-714 150 mm 1 mm 3.5 μm
50-179-716 30 mm 2.1 mm 3.5 μm
50-179-717 50 mm 2.1 mm 3.5 μm
50-179-718 75 mm 2.1 mm 3.5 μm
50-179-719 100 mm 2.1 mm 3.5 μm
50-179-720 150 mm 2.1 mm 3.5 μm
50-179-723 75 mm 4.6 mm 3.5 μm
50-179-726 30 mm 2.1 mm 5 μm
50-179-727 50 mm 2.1 mm 5 μm
50-179-728 100 mm 2.1 mm 5 μm
50-179-729 150 mm 2.1 mm 5 μm
50-179-731 30 mm 3 mm 5 μm
50-179-732 50 mm 3 mm 5 μm
50-179-733 100 mm 3 mm 5 μm
50-179-734 150 mm 3 mm 5 μm
50-179-735 250 mm 3 mm 5 μm
50-179-737 30 mm 4.6 mm 5 μm
50-179-738 75 mm 4.6 mm 5 μm
50-179-739 100 mm 4.6 mm 5 μm
50-466-098 150 mm 3 mm 3.5 μm
50-466-100 30 mm 3 mm 3.5 μm
50-466-102 100 mm 4.6 mm 3.5 μm
50-466-106 30 mm 4.6 mm 3.5 μm
50-466-108 150 mm 4.6 mm 5 μm
50-466-110 250 mm 4.6 mm 5 μm
50-466-111 50 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 50-466-171 Supplier Waters Corporation Supplier No. 186005641
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HSS T3 HPLC columns are fully scalable and transferable to UPLC separations.

  • The trifunctional alkyl C18 bonded phase used for the HSS T3 sorbents is compatible with 100% aqueous mobile phase and provides ultra-low MS bleed, while promoting superior polar compound retention.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 75 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.