Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelectCSH Fluoro-Phenyl Method Validation Kit

Catalog No. 50791516 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-791-516 250 mm 4.6 mm 5 μm
50-791-510 150 mm 4.6 mm 3.5 μm
50-791-506 100 mm 2.1 mm 3.5 μm
50-791-513 150 mm 3 mm 5 μm
50-791-511 150 mm 2.1 mm 5 μm
50-791-514 100 mm 4.6 mm 5 μm
50-791-515 150 mm 4.6 mm 5 μm
50-791-509 100 mm 4.6 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 50-791-516 Supplier Waters Corporation Supplier No. 186005559
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect Method Validation Kits contain three columns, each packed with a different gel lot of stationary phase material.

  • XSelect HPLC columns, powered by CSH Technology, offer the widest range of selectivities and superior performance in acidic, low ionic strength, LC/MS friendly mobile phases.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L43
Endcapped No
Product Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.