Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XSelectCSH Phenyl-Hexyl Method Validation Kit

Catalog No. 50791527 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-791-527 250 mm 4.6 mm 5 μm
50-791-520 100 mm 4.6 mm 3.5 μm
50-791-519 150 mm 3 mm 3.5 μm
50-791-525 100 mm 4.6 mm 5 μm
50-791-526 150 mm 4.6 mm 5 μm
50-791-518 100 mm 3 mm 3.5 μm
50-791-517 100 mm 2.1 mm 3.5 μm
50-791-522 150 mm 2.1 mm 5 μm
50-791-521 150 mm 4.6 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 50-791-527 Supplier Waters Corporation Supplier No. 186005570
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect Method Validation Kits contain three columns, each packed with a different gel lot of stationary phase material.

  • XSelect HPLC columns, powered by CSH Technology, offer the widest range of selectivities and superior performance in acidic, low ionic strength, LC/MS friendly mobile phases.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L11
Endcapped Yes
Product Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.