Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ XSR Legal for Trade Precision Balances
Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
1210 g
16,100 g
2100 g
310 g
32,100 g
610 g
Readability:
0.001 g
0.01 g
0.1 g
1 g
Model:
XSR1202S/A (SmartPan)
XSR16000L/A
XSR16001L/A
XSR2002S/A (SmartPan)
XSR303S/A (SmartPan with draftshield)
XSR32000L/A
XSR32001L/A
XSR603SN/A (SmartPan)
Stabilization Time:
1.2 s
1.5 s
Description
Features:
- Easy and comfortable to use, protecting users' health during your daily weighing tasks
- Stability provided by the Monobloc™ weighing cell produces results quickly even under challenging production environments
- NTEP Approved
- Large pan balances
- 4.3 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods
- Integrated results notepad
- Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Export of process and results data to XML or Excel
- Customizable tolerance profiles, with pre-defined quality and weighing settings
- MinWeigh warning function
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- Password protected configuration
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty and Services
Yes
Specifications
Specifications
| Certifications/Compliance | NTEP Approved, Legal for Trade |
| Connection Type | 4 x USB, LAN, RS232 compatible |
| Capacity | 16,100 g |
| Display Type | Color Touchscreen |
| Readability | 0.1 g |
| Material | Die-cast Zinc, Die-cast Aluminum |
| Model | XSR16001L/A |
| Stabilization Time | 1.5 s |
| Electrical Requirements | 100/240 VAC 50/60 Hz |
| Legal for Trade | Class II |
*For use with Legal for Trade / Approved Model Applications*
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction