Learn More
Mettler Toledo™ XSR Legal for Trade Precision Balances
Shop All METTLER TOLEDO Products

Description
Features:
- Easy and comfortable to use, protecting users' health during your daily weighing tasks
- Stability provided by the Monobloc™ weighing cell produces results quickly even under challenging production environments
- NTEP Approved
- Large pan balances
- 4.3 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods
- Integrated results notepad
- Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Export of process and results data to XML or Excel
- Customizable tolerance profiles, with pre-defined quality and weighing settings
- MinWeigh warning function
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- Password protected configuration
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty and Services
Yes
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Certifications/Compliance | NTEP Approved, Legal for Trade |
Connection Type | 4 x USB, LAN, RS232 compatible |
Capacity | 32,100 g |
Display Type | Color Touchscreen |
Readability | 1 g |
Material | Die-cast Zinc, Die-cast Aluminum |
Model | XSR32000L/A |
Stabilization Time | 1.2 s |
Electrical Requirements | 100/240 VAC 50/60 Hz |
Legal for Trade | Class II |
*For use with Legal for Trade / Approved Model Applications*
Your input is important to us. Please complete this form to provide feedback related to the content on this product.