Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ XSR Legal for Trade Precision Balances

Catalog No. 01919098 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
1210 g
16,100 g
2100 g
310 g
32,100 g
610 g
Readability:
0.001 g
0.01 g
0.1 g
1 g
Model:
XSR1202S/A (SmartPan)
XSR16000L/A
XSR16001L/A
XSR2002S/A (SmartPan)
XSR303S/A (SmartPan with draftshield)
XSR32000L/A
XSR32001L/A
XSR603SN/A (SmartPan)
Stabilization Time:
1.2 s
1.5 s

METTLER TOLEDO XSR Legal for Trade (NTEP Approved) Precision Balances offer reliable performance and ergonomic operation even under the harshest of weighing conditions

Features:

  • Easy and comfortable to use, protecting users' health during your daily weighing tasks
  • Stability provided by the Monobloc™ weighing cell produces results quickly even under challenging production environments
  • NTEP Approved
  • Large pan balances
  • 4.3 inch color capacitive touchscreen terminal, glove compatible
  • Storage of weighing methods
  • Integrated results notepad
  • Multiple interfaces for easy connectivity and data export: 4 x USB, 1 LAN, 1 RS232
  • Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
  • Export of process and results data to XML or Excel
  • Customizable tolerance profiles, with pre-defined quality and weighing settings
  • MinWeigh warning function
  • Balance ready StatusLight™
  • LevelControl: level warning with graphical leveling guide
  • Temperature and time programmable automatic adjustment (proFACT)
  • Password protected configuration
  • Integrated overload protection
  • Chemically resistant materials
  • Designed for easy cleaning

Warranty and Services

Yes

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NTEP Approved, Legal for Trade
Connection Type 4 x USB, LAN, RS232 compatible
Capacity 1210 g
Display Type Color Touchscreen
Readability 0.01 g
Material Die-cast Zinc, Die-cast Aluminum
Model XSR1202S/A (SmartPan)
Stabilization Time 1.2 s
Electrical Requirements 100/240 VAC 50/60 Hz
Legal for Trade Class II

*For use with Legal for Trade / Approved Model Applications*

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.