Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra MS C18 Column

Catalog No. 50819148 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
2.5 μm
3.5 μm
5 μm
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-819-148 30 mm 2.1 mm 2.5 μm
50-818-712 250 mm 4.6 mm 5 μm
50-819-068 30 mm 2.1 mm 3.5 μm
50-819-146 50 mm 2.1 mm 3.5 μm
50-819-076 100 mm 2.1 mm 3.5 μm
50-819-077 100 mm 3 mm 3.5 μm
50-818-707 150 mm 3 mm 3.5 μm
50-819-147 50 mm 4.6 mm 3.5 μm
50-819-078 100 mm 4.6 mm 3.5 μm
50-818-708 150 mm 4.6 mm 3.5 μm
50-819-069 50 mm 2.1 mm 5 μm
50-818-709 150 mm 2.1 mm 5 μm
50-818-710 250 mm 2.1 mm 5 μm
50-818-711 150 mm 3.9 mm 5 μm
50-818-626 50 mm 4.6 mm 5 μm
50-819-079 150 mm 4.6 mm 5 μm
50-818-704 50 mm 4.6 mm 2.5 μm
50-780-227 150 mm 2.1 mm 3.5 μm
50-780-283 100 mm 3 mm 5 μm
50-780-287 150 mm 3 mm 5 μm
50-780-520 75 mm 4.6 mm 2.5 μm
50-780-213 150 mm 1 mm 3.5 μm
50-780-231 30 mm 3 mm 3.5 μm
50-780-233 50 mm 3 mm 3.5 μm
50-780-245 100 mm 3.9 mm 3.5 μm
50-780-249 30 mm 4.6 mm 3.5 μm
50-780-267 100 mm 2.1 mm 5 μm
50-780-279 50 mm 3 mm 5 μm
50-780-291 250 mm 3 mm 5 μm
50-780-303 100 mm 4.6 mm 5 μm
50-780-417 30 mm 4.6 mm 2.5 μm
50-780-514 30 mm 4.6 mm 5 μm
50-780-699 250 mm 4.6 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 50-819-148 Supplier Waters Corporation Supplier No. 186000592
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications.

  • These first generation columns provide superior pH stability compared to a silica-based column

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 30 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 2.5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.