Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra MS C18 Prep Column

Catalog No. 50819155 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
7.8 mm
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-819-155 150 mm 19 mm 5 μm
50-818-790 100 mm 7.8 mm 5 μm
50-818-791 50 mm 19 mm 5 μm
50-818-627 50 mm 30 mm 5 μm
50-819-083 150 mm 30 mm 10 μm
50-780-825 100 mm 19 mm 5 μm
50-780-596 30 mm 7.8 mm 10 μm
50-780-704 150 mm 7.8 mm 5 μm
50-780-584 50 mm 7.8 mm 5 μm
50-780-592 150 mm 7.8 mm 10 μm
50-780-833 100 mm 30 mm 5 μm
50-781-023 100 mm 50 mm 5 μm
50-781-030 50 mm 19 mm 10 μm
50-781-031 150 mm 19 mm 10 μm
50-781-035 250 mm 19 mm 10 μm
50-781-039 30 mm 19 mm 10 μm
50-781-047 250 mm 30 mm 10 μm
50-781-051 30 mm 30 mm 10 μm
50-781-055 50 mm 50 mm 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 50-819-155 Supplier Waters Corporation Supplier No. 186002379
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Prep columns bring the benefits of Hybrid Particle Technology to isolation and purification applications in discovery and development laboratories.

  • XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
  • More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
  • In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Preparative Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.