Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra MS C8 Column

Catalog No. 50819149 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
2.5 μm
3.5 μm
5 μm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-819-149 50 mm 2.1 mm 3.5 μm
50-818-713 150 mm 4.6 mm 3.5 μm
50-819-080 150 mm 4.6 mm 5 μm
50-780-420 50 mm 4.6 mm 2.5 μm
50-780-218 30 mm 2.1 mm 3.5 μm
50-780-224 100 mm 2.1 mm 3.5 μm
50-780-228 150 mm 2.1 mm 3.5 μm
50-780-232 30 mm 3 mm 3.5 μm
50-780-234 50 mm 3 mm 3.5 μm
50-780-238 100 mm 3 mm 3.5 μm
50-780-242 150 mm 3 mm 3.5 μm
50-780-246 100 mm 3.9 mm 3.5 μm
50-780-252 50 mm 4.6 mm 3.5 μm
50-780-256 100 mm 4.6 mm 3.5 μm
50-780-264 50 mm 2.1 mm 5 μm
50-780-268 100 mm 2.1 mm 5 μm
50-780-272 150 mm 2.1 mm 5 μm
50-780-280 50 mm 3 mm 5 μm
50-780-284 100 mm 3 mm 5 μm
50-780-288 150 mm 3 mm 5 μm
50-780-296 150 mm 3.9 mm 5 μm
50-780-300 50 mm 4.6 mm 5 μm
50-780-304 100 mm 4.6 mm 5 μm
50-780-312 250 mm 4.6 mm 5 μm
50-780-515 30 mm 4.6 mm 5 μm
50-780-700 250 mm 4.6 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 50-819-149 Supplier Waters Corporation Supplier No. 186000401
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra MS C8 columns are general purpose, hybrid-based, reversed-phase C8 columns that are designed to be compatible with mass spectrometry applications.

  • These first generation columns provide superior pH stability compared to a silica-based column

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.