Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra MS C8 Prep Column

Catalog No. 50781096 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
7.8 mm
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-781-096 75 mm 30 mm 5 μm
50-780-826 100 mm 19 mm 5 μm
50-780-585 50 mm 7.8 mm 5 μm
50-780-589 100 mm 7.8 mm 5 μm
50-780-593 150 mm 7.8 mm 10 μm
50-780-597 30 mm 7.8 mm 10 μm
50-780-705 150 mm 7.8 mm 5 μm
50-780-822 50 mm 19 mm 5 μm
50-780-834 100 mm 30 mm 5 μm
50-781-020 50 mm 50 mm 5 μm
50-781-024 100 mm 50 mm 5 μm
50-781-032 150 mm 19 mm 10 μm
50-781-036 250 mm 19 mm 10 μm
50-781-040 30 mm 19 mm 10 μm
50-781-044 150 mm 30 mm 10 μm
50-781-048 250 mm 30 mm 10 μm
50-781-052 30 mm 30 mm 10 μm
50-781-056 50 mm 50 mm 10 μm
50-781-088 150 mm 19 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 50-781-096 Supplier Waters Corporation Supplier No. 186002388
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XTerra Prep columns bring the benefits of Hybrid Particle Technology to isolation and purification applications in discovery and development laboratories.

  • XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
  • More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
  • In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 75 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Preparative Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.