Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra Phenyl Column

Catalog No. 50819150 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
50-819-150 50 mm 2.1 mm 3.5 μm
50-818-714 150 mm 4.6 mm 3.5 μm
50-780-575 150 mm 3 mm 3.5 μm
50-780-573 50 mm 3 mm 3.5 μm
50-780-574 100 mm 3 mm 3.5 μm
50-780-576 50 mm 4.6 mm 5 μm
50-780-577 100 mm 4.6 mm 5 μm
50-780-578 150 mm 4.6 mm 5 μm
50-780-571 100 mm 4.6 mm 3.5 μm
50-780-579 250 mm 4.6 mm 5 μm
50-780-609 150 mm 3.9 mm 3.5 μm
50-780-611 100 mm 2.1 mm 3.5 μm
50-780-612 150 mm 2.1 mm 3.5 μm
50-780-614 150 mm 3.9 mm 5 μm
50-780-703 250 mm 4.6 mm 3.5 μm
50-780-608 100 mm 3.9 mm 3.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 50-819-150 Supplier Waters Corporation Supplier No. 186001179
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Phenyl columns are hybrid-based, reversed-phase columns that incorporate phenyl ligand functionality.

  • These first generation columns provide superior pH stability compared to a silica-based column

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.